Zoro Homepage

SUB PLATE ASSY

  • Mfr # SY30M-27-1-WO-01N

  • Zoro # G515864828


product price: $60.65
/ea

Key Features

Operating Temperature - Minimum
-10 Degrees C
Overall Height
47 5/8 mm
Overall Length
27 1/2 mm
Plate Orientation
Horizontal
Compatible Brand
SMC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY30M-27-1-WO-01N
Zoro #
G515864828
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
47 5/8 mm
Overall Length
27 1/2 mm
Port Connection Size
1/8 in
Overall Width
68 mm

Details

Operating Temperature - Minimum
-10 Degrees C
Plate Orientation
Horizontal
Compatible Brand
SMC
Compatible Series
SY3000/5000/7000
Electrical Connection Type
M12
Seal Material
Nitrile Butadiene Rubber
Item
Sub Plate Assembly
Operating Pressure - Maximum
1 MPa
Operating Temperature - Maximum
50 Degrees C
Operating Pressure - Minimum
0.1 MPa
Includes
Mounting Screws
Body Material
Die Cast Zinc
Product Type
Sub Plate
Includes Muffler
Muffler Not Included
Includes DIN Rail Clamps
DIN Rails Clamps Not Included

Description

Sub Plate Assembly, Includes Mounting Screws

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.