SUBPLATE
Mfr # SY70M-27-1-WO-03N
Zoro # G515439910
product price: $71.19
/eaKey Features
Includes
Mounting Screws not Included
Overall Height
30 1/2 mm
Overall Width
102 7/8 mm
Overall Length
46 mm
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SY70M-27-1-WO-03N
Zoro #
G515439910
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
30 1/2 mm
Overall Width
102 7/8 mm
Overall Length
46 mm
Port Connection Size
3/8 in
Details
Item
SUBPLATE
Includes
Mounting Screws not Included
Body Material
Aluminum
Operating Temperature - Maximum
50 Degrees C
Operating Pressure - Maximum
0.7 MPa
Includes Muffler
Muffler Not Included
Operating Temperature - Minimum
-10 Degrees C
Electrical Connection Type
M12
Operating Pressure - Minimum
0.1 MPa
Plate Orientation
Horizontal
Compatible Brand
SMC
For Media
Air
Seal Material
Nitrile Butadiene Rubber
Compatible Series
SY3000/5000/7000
Product Type
Sub Plate
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Description
SUBPLATE, Includes Mounting Screws not Included
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.