SWITCH MOUNT
Mfr # BMA3-020
Zoro # G715439895
product price: $4.19
/eaSold in multiples of 2 for $8.38
Key Features
Material
Nylon
Includes
Auto Switch Mounting Band, Holder Kit
Compatible with Series
CG3
Product Type
Autoswitch Bracket
For Bore Diameter
20 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMA3-020
Zoro #
G715439895
UPC #
-
Country of Origin
Japan
Dimensions
For Bore Diameter
20 mm
Details
Item
Air Cylinder Sensor Mounting Hardware
Material
Nylon
Includes
Auto Switch Mounting Band, Holder Kit
Compatible with Series
CG3
Product Type
Autoswitch Bracket
Description
Air Cylinder Sensor Mounting Hardware, For Bore Diameter 20 mm, Material Nylon, Includes Auto Switch Mounting Band, Holder Kit, Compatible with Series CG3, Product Type Autoswitch Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.