SWITCH MOUNTING BRACKET
Mfr # BMA2-025A
Zoro # G515439835
product price: $3.29
/eaSold in multiples of 3 for $9.87
Key Features
For Bore Diameter
25 mm
Compatible with Series
NCG
Product Type
Autoswitch Bracket
Compatible with Manufacturer Model Number
D-C7, D-C8, D-M9
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMA2-025A
Zoro #
G515439835
UPC #
-
Country of Origin
Japan
Dimensions
For Bore Diameter
25 mm
Details
Item
Air Cylinder Sensor Mounting Hardware
Compatible with Series
NCG
Product Type
Autoswitch Bracket
Compatible with Manufacturer Model Number
D-C7, D-C8, D-M9
Standards
RoHS Compliant
Compatible with Mfr. Model No.
D-C7, D-C8, D-M9
For Use with Mfr Model Number
D-C7, D-C8, D-M9
Compatible Manufacturer Model Number
D-C7, D-C8, D-M9
For Use With Mfr. Model Number
D-C7, D-C8, D-M9
Compatible with Manufacturer Model No.
D-C7, D-C8, D-M9
Compatible Pump Manufacturer Part Number
D-C7, D-C8, D-M9
Compatible Manufacturer Part Number
D-C7, D-C8, D-M9
Compatible Mfr. Model Number
D-C7, D-C8, D-M9
Description
Air Cylinder Sensor Mounting Hardware, For Bore Diameter 25 mm, Compatible with Series NCG, Compatible with Manufacturer Model Number D-C7, D-C8, D-M9, Product Type Autoswitch Bracket, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.