SWITCH SPACER
Mfr # BMY3-016
Zoro # G915377959
product price: $3.15
/eaSold in multiples of 4 for $12.60
Key Features
For Bore Diameter
25 mm, 40 mm
Compatible with Series
MY1H
Product Type
Switch Spacer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMY3-016
Zoro #
G915377959
UPC #
-
Country of Origin
Japan
Dimensions
For Bore Diameter
25 mm, 40 mm
Details
Item
Air Cylinder Sensor Mounting Hardware
Compatible with Series
MY1H
Product Type
Switch Spacer
Description
Air Cylinder Sensor Mounting Hardware, For Bore Diameter 25 mm, 40 mm, Compatible with Series MY1H, Product Type Switch Spacer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.