Zoro Homepage

T-Shaped Piping Adapter

  • Mfr # E200L-02-D

  • Zoro # G410044912


product price: $11.99
/ea

Key Features

Air Inlet Size
1/4 in
Standards
RoHS Compliant
Compatible with Series
AC, AF, AFD, AFM, AL, AR, AW, AWD, AWM
Air Inlet Type
Rc
Overall Height
23.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E200L-02-D
Zoro #
G410044912
UPC #
-
Country of Origin
China

Dimensions

Air Inlet Size
1/4 in
Overall Height
23.5 mm
Overall Length
28 mm
Overall Width
30 mm

Details

Item
Pipping Adapter
Standards
RoHS Compliant
Compatible with Series
AC, AF, AFD, AFM, AL, AR, AW, AWD, AWM
Air Inlet Type
Rc
Compatible with Brand
SMC
Series
AC-D
Compatible with Manufacturer Part Number
AC20, AF20, AFD20, AFM20, AL20, AR20, AW20, AWD20, AWM20

Description

Pipping Adapter, Compatible with Manufacturer Part Number AC20, AF20, AFD20, AFM20, AL20, AR20, AW20, AWD20, AWM20, Series AC-D, Air Inlet Size 1/4 in, Air Inlet Type Rc, Compatible with Brand SMC, Compatible with Series AC, AF, AFD, AFM, AL, AR, AW, AWD, AWM, Overall Height 23.5 mm, Overall Length 28 mm, Overall Width 30 mm, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.