Tee, Tube1/4", 1/4", MNPT1/4", NPT1/4"

  • Mfr # KQG2T07-N02S
  • Zoro # G4630893
product price: 
$
36.15
/ea

Key Features

Max. Pressure
435 psi
Fitting Connection Type
Tube x MNPT
Tube Size
1/4 in
Standards
RoHS
Application
Air, Non-Potable Water, Steam
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KQG2T07-N02S
Zoro #
G4630893
UPC #
-
Country of Origin
Japan
Item
Push-Fit Tee Fitting
Max. Pressure
435 psi
Fitting Connection Type
Tube x MNPT
Standards
RoHS
Application
Air, Non-Potable Water, Steam
Temp. Range
23 Degrees to 302 Degrees F
Specific Pipe Fitting Shape
Branch Tee
Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Tube x MNPT
Tube Fitting Material
316 Stainless Steel
Basic Pipe Fitting Material
Metal
Color
Silver
Fitting Material
Stainless Steel
Minimum Operating Temperature
41 Degrees F
Material Grade
316
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane
System of Measurement
Imperial
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Temperature
302 Degrees F
Maximum Operating Pressure
145 psi
Fitting Side A Connection Type
Push-to-Connect
Fitting Side C Connection Type
MNPT
Fitting Side B Connection Type
Push-to-Connect
Release Ring Material
Stainless Steel
Connector Type
Adapter
Fitting Side 2 Connection Type
Tube
Operating Temperature - Maximum
302 Degrees F
Thread Sealant Type
PTFE
Finish
Fluoro Coated
Operating Pressure - Maximum
145 psi
For Media Type
Air, Non-Potable Water, Gases
Fitting Side 4 Connection Type
NPT
Fitting Side 1 Connection Type
Tube
Operating Temperature - Minimum
41 Degrees F
Fitting Side 3 Connection Type
MNPT
Wire Color
Silver

Dimensions

Tube Size
1/4 in
Pipe Size
1/4 in x 1/4 in
Hex Head Size
14 mm
Overall Length
31 13/16 mm
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side C Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 4 Pipe Size
1/4 in
Fitting Side 3 Pipe Size
1/4 in
Wire Rope Length
31 13/16 mm
Length
31 13/16 mm

Description

As the details pertaining to the product SMC - KQG2T07-N02S are currently unavailable, providing an in-depth description is a challenge. The product seems to belong to the category of fittings manufactured by SMC and may have its application predominantly in the industrial sectors, especially considering it falls under the category of "Push On Hose Fittings". Once we receive accurate and precise information about its attributes and specifications, we would be able to furnish a more detailed and informative description to aid customer understanding.

Restrictions

Ratings & reviews