Zoro Homepage

TERMINAL BLOCK HOUSING

  • Mfr # VVQC1000-T0-1

  • Zoro # G815864825


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Operating Pressure - Maximum
0.7 MPa
Operating Pressure - Minimum
0.1 MPa
Overall Height
75 mm
Includes
Mounting Screws
Operating Temperature - Minimum
-10 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VVQC1000-T0-1
Zoro #
G815864825
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
75 mm
Overall Width
133 mm
Overall Length
75 3/16 mm

Details

Operating Pressure - Maximum
0.7 MPa
Operating Pressure - Minimum
0.1 MPa
Includes
Mounting Screws
Operating Temperature - Minimum
-10 Degrees C
Compatible Brand
SMC
Body Material
Die Cast Zinc
Plate Position
Left
Operating Temperature - Maximum
50 Degrees C
Compatible Series
VQC1000/2000
Electrical Connection Type
Terminal Block
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
IP Rating
IP67
Item
TERMINAL BLOCK HOUSING
Includes Muffler
Muffler Not Included
Product Type
Terminal Block
Plate Orientation
Horizontal
For Media
Air, Inert Gas

Description

TERMINAL BLOCK HOUSING, Includes Mounting Screws

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.