Toggle Air Gripper, 2 Finger, 50mm Bore
Mfr # MHT2-50DZ
Zoro # G4998449
product price: $503.99
/ea
Free Shipping & Returns
Key Features
Open Width
121 mm
Finger Material
Carbon Steel
Finger Mounting
Bottom
Air Inlet Type
RC
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHT2-50DZ
Zoro #
G4998449
UPC #
-
Country of Origin
Japan
Dimensions
Open Width
121 mm
Overall Height
66 mm
Overall Width
124 mm
Maximum Finger/Jaw Length
40 mm
Inlet Size
1/4 in
Overall Length
157 mm
Bore Diameter
50 mm
Details
Item
Air Gripper
Finger Material
Carbon Steel
Finger Mounting
Bottom
Air Inlet Type
RC
Standards
RoHS Compliant
Minimum Operating Temperature
41 Degrees F
Series
MHT2
Maximum Operating Temperature
140 Degrees F
Weight
1,890 g
System of Measurement
Metric
Maximum Operating Pressure
87 psi
Minimum Operating Pressure
15 psi
Description
Air Gripper, Series MHT2, Open Width 121 mm, Stroke Length Not Applicable, Maximum Operating Pressure 87 psi, Minimum Operating Pressure 15 psi, Overall Length 157 mm, Overall Width 124 mm, Overall Height 66 mm, Finger Material Carbon Steel, Inlet Size 1/4 in, Air Inlet Type RC, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 41 Degrees F, Standards RoHS Compliant, Weight 1,890 g, System of Measurement Metric, Maximum Finger/Jaw Length 40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.