Zoro Homepage

TRUNNION/DBL CLEVIS BRACKET

  • Mfr # NCG-P063

  • Zoro # G415377893


product price: $17.89
/ea

Key Features

Mount Type
Clevis, Trunnion
Body Material
Steel
Overall Length
2 15/16 in
Overall Height
3 1/4 in
Overall Width
3 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCG-P063
Zoro #
G415377893
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2 15/16 in
Overall Height
3 1/4 in
Overall Width
3 13/16 in
For Bore Diameter
63 mm
Mount Hole Center-to-Center Length
1.81 in

Details

Mount Type
Clevis, Trunnion
Item
Mounting Bracket
Body Material
Steel
Series
NCG
System of Measurement
Metric
Product Type
Mounting Bracket
Weight
0.25 lb
Compatible with Manufacturer Model Number
NCG LN25-04 00
Compatible with Series
NCG
Compatible with Mfr. Model No.
NCG LN25-04 00
For Use with Mfr Model Number
NCG LN25-04 00
Compatible Manufacturer Model Number
NCG LN25-04 00
For Use With Mfr. Model Number
NCG LN25-04 00
Compatible with Manufacturer Model No.
NCG LN25-04 00
Compatible Pump Manufacturer Part Number
NCG LN25-04 00
Compatible Manufacturer Part Number
NCG LN25-04 00
Compatible Mfr. Model Number
NCG LN25-04 00

Description

Mounting Bracket, Mount Type Clevis, Trunnion, For Bore Diameter 63 mm, Body Material Steel, Overall Length 2 15/16 in, Overall Width 3 13/16 in, Overall Height 3 1/4 in, Compatible with Series NCG, Compatible with Manufacturer Model Number NCG LN25-04 00, Mount Hole Center-to-Center Length 1.81 in, Product Type Mounting Bracket, Weight 0.25 lb, Series NCG, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.