Tubing, 20 m L, 8 mm Out dia., Black
- Mfr # TRTU0805B-20
- Zoro # G1270247
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Type
Pneumatic
Color
Black
Product Type
Tubing
Suitable For
Air, Water
Working Temp. (Deg. F)
-20 Degrees to 60 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRTU0805B-20
- Zoro #
- G1270247
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Dia.
- 8 mm
- Length
- 20 m
- Tube Insulation Thickness
- 1 mm
- Outside Diameter
- 8 mm
- Bend Radius
- 60 mm
- Inside Diameter
- 5 mm
- Overall Length
- 20 m
- Wall Thickness
- 1.5 mm
Description
Tubing, Application Air, Water, Color Black, Food Application Not Applicable, Hardness Not Applicable, Inside Diameter 5 mm, Jacket Material Polyolefin, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure .8 MPa @ 68 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure -29.91 in Hg, Outside Diameter 8 mm, Overall Length 20 m, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.