Push-Fit Elbow Fitting, Push-to-Connect x MNPT, 1/2 in Tube OD, 1/2 in Pipe Size, Plastic

  • Mfr # KQ2L13-37AS

  • Zoro # G5047375


product price: $5.55
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MNPT
Application
Air, Non-Potable Water
Tube Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2L13-37AS
Zoro #
G5047375
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
1/2 in
Pipe Size
1/2 in
Hex Head Size
7/8 in
Overall Length
30 1/2 mm
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Pipe Size
1/2 in
Fitting Thread Size
1/2"
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Push-Fit Elbow Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MNPT
Application
Air, Non-Potable Water
Standards
ANSI/ASME1.20.1, RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
90 Degrees Elbow
Color
White
Body Material
Polybutylene Terephthalate
Fittings Sub-Category
Elbows
Maximum Operating Pressure
145 psi
Fitting Side B Connection Type
MNPT
Fitting Material
Brass
Release Type
Button
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Minimum Operating Temperature
41 Degrees F
System of Measurement
Imperial
Maximum Operating Temperature
140 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side 2 Connection Type
MNPT
Operating Pressure - Maximum
145 psi
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Adapter, Union
For Media Type
Air, Non-Potable Water
Series
KQ2L
Operating Temperature - Minimum
41 Degrees F
Operating Temperature - Maximum
140 Degrees F

Description

The SMC - KQ2L13-37AS is a push-on hose fitting that serves as a crucial component in numerous hydraulic and pneumatic systems. Produced by SMC Corporation, this device is operational in a range of industrial and commercial settings. This fitting is designed to help establish connections in hose systems and form part of the overall assembly structure.

Key Features:

  • The fitting size of the product is 1/2, denoting the size of the hose it can safely fit.
  • It features a metric thread size of 13, defining the fitting’s compatibility with hoses and systems of corresponding thread sizes.
  • The device is constructed from brass, suitable for operation under specified temperature and pressure conditions.
  • The device is designed for a working pressure up to 150 PSI.
  • The product displays a tube size of 3/8, indicating the interior diameter of the hose it can accommodate.
  • The push-in connection type enables quick and easy installation and removal from the hose.
  • The fitting comes with a nickel-plated finish, enhancing its appearance and offering corrosion resistance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.