Shop All Push On Hose Fittings
Smc
Union Elbow, 90 Deg, 1/2 in., TubexTube
Mfr # KQ2L13-00A
Zoro # G5047341
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Color White
- Temp. Range 23 Degrees to 140 Degrees F
Product Information
- Brand Smc
- MFR # KQ2L13-00A
- Zoro # G5047341
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/2 in |
Overall Length | 23 13/32 mm |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Details
Description
Union Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 23 13/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 687.0 in-lb Max. Torque, 27 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z384)
- LOC-LINE BSPT Connector, 1/4 In, PK4 (41418)
- TIMKEN TRB Pillow Block Assembly, E-4BF-TRB-2 3/16-ECC (E-4BF-TRB-2 3/16-ECC)
- MTK RollerBearing, 75mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 75 (NU 2215 C3)
- SMC Y Union, 10mm, TubexTube (KQ2U10-00A)
- SMC Bulkhead Union, 1/2 in., TubexTube (KQ2E13-00A)
- SMC Male Adapter, 1/8 in., TubexMNPT (KQ2H01-35AS)
- SMC Union Tee, 1/4 in., TubexTube (KQ2T07-00A)
- SMC Male Elbow, 90 Deg, 6mm, TubexMale BSPT (KQ2L06-02AS)
- SMC Union Elbow, 90 Deg, 12mm, TubexTube (KQ2L12-00A)
- SMC Tee, 5/32 in.x1/4 in., TubexTube (KQ2T03-07A)
- Smc Push On Hose Fittings