Shop All Push On Hose Fittings
Smc
Union Elbow, 90 Deg, 1/4 in., TubexTube
Mfr # KQ2L07-00A
Zoro # G5049091
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Color White
- Special Features Same Diameter Tubing OD
Product Information
- Brand Smc
- MFR # KQ2L07-00A
- Zoro # G5049091
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/4 in |
Overall Length | 16 1/2 mm |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Details
Description
Union Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 16 1/2 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 2430mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2430)
- GOODYEAR Classic Cogged V-Belt: BX Profile, 118.7" Effective Length (BX116)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50010N-6-M5-PK5)
- WEATHERHEAD Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (50E)
- SMC 1/4" x 5/16" Tube x MNPT SS Male Adapter (KQG2H09-N02S)
- SMC Union Elbow, 90 Deg, 3/8 in, TubexMale BSPT (KQ2L11-04AS)
- SMC Y Plug-In, 6mm, TubexPlug-In (KQ2U06-99A)
- SMC Male Elbow, 90 Deg, 6mm, TubexMale BSPT (KQ2L06-02AS)
- SMC Female Elbow, 90 Deg, 3/8 in., TubexFNPT (KQ2LF11-37A)
- SMC Tube Cap, 4mm, Tube (KQ2C04-00A)
- SMC Union Tee, 8mm, TubexTube (KQ2T08-00A)
- Smc Push On Hose Fittings