Shop All Push On Hose Fittings
Smc
Union Elbow, 90 Deg, 3/8 in., TubexMNPT
Mfr # KQ2L11-35AS
Zoro # G5047314
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Hex Size 11/16 in
- Body Material Polybutylene Terephthalate
Product Information
- Brand Smc
- MFR # KQ2L11-35AS
- Zoro # G5047314
- UPC # 713049087092
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 11/16 in |
Tube Size | 3/8 in |
Pipe Size | 1/4 in |
Overall Length | 28 19/32 mm |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Details
Description
Union Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 28 19/32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Element Kit, For Use With Mfr. Model Number: D12-04XL, C7612XL (EKD1204XL)
- TRITAN Pillow Block Bearing, Ball, 1-5/16" Bore (UCP207-21)
- CARLISLE BP68 Super Blue Ribbon V-Belt (BP68)
- DAYTON 3L600 V-Belt, 60" Outside Length, 3/8" Top Width, 1 Ribs (3L600)
- SMC Y Union, 5/32 in.x1/4 in., TubexTube (KQ2U03-07A)
- SMC Female Adapter, 8mm, TubexFemale BSPT (KQ2F08-03A)
- SMC Plug, Tube 1/4 In, Brass and PBT (KQ2P-07)
- SMC Female Elbow, 90 Deg, 6mm, TubexFemale BSPT (KQ2LF06-02A)
- SMC Male Branch Tee, 1/4 in., TubexMNPT (KQ2T07-34AS)
- SMC Male Adapter, 12mm, TubexMale BSPT (KQ2H12-04AS)
- SMC Union Elbow, 90 Deg, 12mm, TubexMale BSPT (KQ2L12-03AS)
- Smc Hose Fittings