Shop All Push On Hose Fittings
Smc
Union Tee, 3/8 in., TubexTube
Mfr # KQ2T11-00A
Zoro # G5047971
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Tee
- Color White
- Standards RoHS
Product Information
- Brand Smc
- MFR # KQ2T11-00A
- Zoro # G5047971
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/8 in |
Overall Length | 40 13/16 mm |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Details
Description
Union Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Retaining Ring (95711)
- POWERDRIVE Split Taper Bushing, Series B, 1-1/16 In (B 1 1/16)
- BRENNAN INDUSTRIES 20MFS Plug (FS2408-20)
- PARKER Mounting Bracket, Steel (PS807P)
- SMC Y Branch, 1/4 in., TubexMNPT (KQ2U07-35AS)
- SMC Male Adapter, 10mm, TubexMale BSPT (KQ2H10-04AS)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMale BSPT (KQ2L07-01AS)
- SMC 1/8" x 1/4" Tube x MNPT SS Male Adapter (KQG2H07-N01S)
- SMC Male Elbow, 90 Deg, 5/32 in., TubexMNPT (KQ2L03-34AS)
- SMC Y Union, 1/4 in.x3/8 in., TubexTube (KQ2U07-11A)
- SMC Hex Socket Head Male Adapter, 4mm (KQ2S04-M5A)
- Smc Hose Fittings