Vacuum Cup Assembly, Green, Bellows Pad
Mfr # ZP3C-T32BFS-MF-AG01
Zoro # G221915746
product price: $37.95
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZP3C-T32BFS-MF-AG01
Zoro #
G221915746
UPC #
-
Country of Origin
Japan
Description
Item Vacuum Cup Assembly, Adapter Material Brass, Adapter Mfr. Part Number ZP3CA-T3-AG01, Durometer 65, For Use With Corrugated Cardboard, Includes Adapter, Maximum Operating Temperature 200 Degrees C, Minimum Operating Temperature 0 Degrees C, Number of Folds Not Applicable, Outside Diameter 1/8 in, Overall Height 35 mm, Pad Color Green, Pad Diameter 32 in, Pad Height 36.3 mm, Pad Material Fluoro Rubber, Pad Type Bellows, Port Size 1/8 in, Port Type G, Series ZP3C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.