Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Ejector, Inline, Body, 1/4 In NPT

  • Mfr # ZH15DSA-02-03-03

  • Zoro # G4869907


product price: $45.79
/ea

Key Features

Pressure Port Size
1/4 in
Vacuum Port Size
3/8 in
Exhaust Type
3/8 in NPT
Vacuum Flow Rate
55.0 lpm
Height
58.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZH15DSA-02-03-03
Zoro #
G4869907
UPC #
-
Country of Origin
Japan

Dimensions

Pressure Port Size
1/4 in
Vacuum Port Size
3/8 in
Height
58.5 mm
Length
116.5 mm
Orifice Dia.
1.5 mm
Width
22.45 mm
Overall Width
22.45 mm
Overall Length
116.5 mm
Exhaust Port Size
3/8 in

Details

Exhaust Type
3/8 in NPT
Vacuum Flow Rate
55.0 lpm
Temp. Range
5 Degrees to 60 Degrees C
Weight
43 g
Vacuum Pressure Range
0 to -88 KPA
Includes
Muffler
Vacuum Pressure @ 40 PSI
-60 kPa
Item
Vacuum Ejector
Vacuum Pressure @ 75 PSI
-88 kPa
Supply Pressure Range
30 to 87 PSI
Ejector Type
Single Stage Venturi
Vacuum Port Type
BSPT
Maximum Operating Temperature
60 Degrees C
Maximum Flow Rate
55 lpm
Maximum Supply Pressure
87 psi
Pressure Port Type
BSPT
Exhaust Port Type
BSPT
Series
ZH

Description

Item Vacuum Ejector, Exhaust Port Size 3/8 in, Exhaust Port Type BSPT, Includes Muffler, Maximum Flow Rate 55 lpm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 87 psi, Overall Length 116.5 mm, Overall Width 22.45 mm, Pressure Port Size 1/4 in, Pressure Port Type BSPT, Series ZH, Vacuum Port Size 3/8 in, Vacuum Port Type BSPT, Vacuum Pressure @ 40 PSI -60 kPa, Vacuum Pressure @ 75 PSI -88 kPa, Weight 43 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.