Zoro Homepage
This item is Discontinued.
Smc Vacuum Ejector, Inline, Body, 3/8 NPT ZH20DS-T03-T04-T04

Vacuum Ejector, Inline, Body, 3/8 NPT (Discontinued)

  • Mfr # ZH20DS-T03-T04-T04
  • Zoro # G4870354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZH20DS-T03-T04-T04
Zoro #
G4870354
UPC #
-
Country of Origin
Japan

Dimensions

Pressure Port Size
3/8 in NPT
Vacuum Port Size
1/2 in NPT
Orifice Dia.
2.0mm
Length
151.1mm
Width
26.5mm
Height
63.75mm

Details

Exhaust Type
1/2 in NPT
Vacuum Flow Rate
85.0 lpm
Vacuum Pressure @ 40 PSI
-60 KPA
Vacuum Pressure Range
0 to -88 KPA
Vacuum Pressure @ 75 PSI
-88 KPA
Ejector Type
Single Stage Venturi
Includes
Muffler
Item
Vacuum Ejector,Inline,Body Ported
Temp. Range
5 Degrees to 60 Degrees C
Supply Pressure Range
30 to 87 PSI
Weight
95g

Description

Item Vacuum Ejector,Inline,Body Ported, Includes Muffler, Pressure Port Size 3/8 in NPT, Vacuum Port Size 1/2 in NPT, Vacuum Pressure @ 40 PSI -60 KPA, Vacuum Pressure @ 75 PSI -88 KPA, Weight 95g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.