Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Ejector, Single, 1/8 In NPT

  • Mfr # ZM051HT-K5L-E15L

  • Zoro # G4870144


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Pressure Port Size
1/8 in
Vacuum Port Size
1/8 in
Exhaust Type
Muffler
Vacuum Flow Rate
18.0 lpm
Vacuum Pressure @ 75 PSI
-84 kPa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZM051HT-K5L-E15L
Zoro #
G4870144
UPC #
-
Country of Origin
Japan

Dimensions

Pressure Port Size
1/8 in
Vacuum Port Size
1/8 in
Width
15.5 mm
Height
112 mm
Orifice Dia.
0.5 mm
Length
111 mm
Overall Length
111 mm
Overall Width
15.5 mm

Details

Exhaust Type
Muffler
Vacuum Flow Rate
18.0 lpm
Vacuum Pressure @ 75 PSI
-84 kPa
Supply Pressure Range
35 to 72 PSI
Temp. Range
5 Degrees to 60 Degrees C
Switch Type
1 NPN Output
Includes
Muffler, Needle Flow Control Valve, Release Valve, Supply Valve, Vacuum Switch
Vacuum Pressure @ 40 PSI
-45 kPa
Vacuum Pressure Range
0 to -84 KPA
Weight
340 g
Valve Supply Voltage
24 V DC
Valve Type
2 NC Supply and Release
Item
Vacuum Ejector
Ejector Type
2 Stage Venturi
Maximum Operating Temperature
60 Degrees C
Maximum Supply Pressure
72 psi
Maximum Flow Rate
18 lpm
Pressure Port Type
NPT
Vacuum Port Type
NPT

Description

Item Vacuum Ejector, Includes Muffler, Needle Flow Control Valve, Release Valve, Supply Valve, Vacuum Switch, Maximum Flow Rate 18 lpm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 72 psi, Overall Length 111 mm, Overall Width 15.5 mm, Pressure Port Size 1/8 in, Pressure Port Type NPT, Switch Type 1 NPN Output, Vacuum Port Size 1/8 in, Vacuum Port Type NPT, Vacuum Pressure @ 40 PSI -45 kPa, Vacuum Pressure @ 75 PSI -84 kPa, Valve Supply Voltage 24 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.