Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZQ1071U-K15L-F
Zoro #
G4869916
UPC #
-
Country of Origin
Japan
Dimensions
Pressure Port Size
5 mm
Vacuum Port Size
5 mm
Width
10 mm
Height
68.4 mm
Orifice Dia.
0.7 mm
Length
87.2 mm
Overall Width
10 mm
Overall Length
87.2 mm
Details
Exhaust Type
Muffler
Vacuum Flow Rate
10.0 lpm
Valve Supply Voltage
24 V DC
Weight
95 g
Supply Pressure Range
43 to 72 PSI
Includes
Muffler, Needle Flow Control Valve, Release Valve, Supply Valve
Temp. Range
5 Degrees to 60 Degrees C
Vacuum Pressure Range
0 to -80 KPA
Vacuum Pressure @ 40 PSI
-60 kPa
Vacuum Pressure @ 75 PSI
-80 kPa
Valve Type
2 NC Supply and Release
Item
Vacuum Ejector
Ejector Type
Single Stage Venturi
Maximum Flow Rate
10 lpm
Maximum Supply Pressure
72 psi
Maximum Operating Temperature
60 Degrees C
Description
Item Vacuum Ejector, Includes Muffler, Needle Flow Control Valve, Release Valve, Supply Valve, Maximum Flow Rate 10 lpm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 72 psi, Overall Length 87.2 mm, Overall Width 10 mm, Pressure Port Size 5 mm, Vacuum Port Size 5 mm, Vacuum Pressure @ 40 PSI -60 kPa, Vacuum Pressure @ 75 PSI -80 kPa, Valve Supply Voltage 24 V DC, Valve Type 2 NC Supply and Release, Weight 95 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.