Zoro Homepage

Vacuum Filter, 90 Deg., 3/16

  • Mfr # ZFB101-05

  • Zoro # G4870494


product price: $11.85
/ea

Key Features

Configuration
90 Degrees
Port Type
Tube
Port Size
3/16 Tube
Filtration
30 Micron
Pressure Range
-100 to 0 Kpa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZFB101-05
Zoro #
G4870494
UPC #
-
Country of Origin
Japan

Dimensions

Port Size
3/16 Tube
Vacuum Inlet Size
3/16 in

Details

Configuration
90 Degrees
Port Type
Tube
Filtration
30 Micron
Pressure Range
-100 to 0 Kpa
Temp. Range
0 to 60 Degrees C
Item
Vacuum Filter
Max. Flow
20 LPM (0.70 scfm)
Maximum Operating Temperature
60 Degrees C
Minimum Operating Pressure
-100 kPa
Maximum Operating Pressure
0 kPa
Minimum Operating Temperature
0 Degrees C
Vacuum Inlet Type
Tube
Series
ZFB

Description

Vacuum Filter, Vacuum Inlet Size 3/16 in, Vacuum Inlet Type Tube, Minimum Operating Pressure -100 kPa, Maximum Operating Pressure 0 kPa, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 60 Degrees C, Series ZFB, Configuration 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.