Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pad Adapter, Series ZP2A

  • Mfr # ZP2A-M02P

  • Zoro # G221915760


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP2A-M02P
Zoro #
G221915760
UPC #
-
Country of Origin
Japan

Description

Vacuum Pad Adapter, Maximum Operating Temperature 200 Degrees C, Thread Length 2 1/2 mm, Thread Size 2 1/2 mm, Series ZP2A, Maximum Pad Size 15 mm, Minimum Pad Size 6 mm, Outside Diameter 6 mm, Port Size 5 mm, Weight 0.00529 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.