Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pad Assembly, 100mm, White

  • Mfr # ZPT100HBS-B16

  • Zoro # G6387351


product price: $35.19
/ea

Key Features

Pad Type
Bellows
Pad Material
Food Grade Silicone Rubber
Pad Dia.
100 mm
Port Size
M16x1.50
Pad Height
60.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZPT100HBS-B16
Zoro #
G6387351
UPC #
-
Country of Origin
Japan

Dimensions

Pad Dia.
100 mm
Port Size
M16x1.50
Pad Height
60.5 mm
Pad Diameter
100 mm

Details

Pad Type
Bellows
Pad Material
Food Grade Silicone Rubber
Includes
Adaptor, Pad
Color
White
Item
Vacuum Pad Assembly
Temp. Range
-30 Degrees to 200 Degrees C
Durometer
50A
Minimum Operating Temperature
-30 Degrees C
Pad Color
White
Maximum Operating Temperature
200 Degrees C

Description

Item Vacuum Pad Assembly, Durometer 50A, Includes Adaptor, Pad, Maximum Operating Temperature 200 Degrees C, Minimum Operating Temperature -30 Degrees C, Pad Color White, Pad Diameter 100 mm, Pad Height 60.5 mm, Pad Material Food Grade Silicone Rubber, Pad Type Bellows, Port Size M16x1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.