Zoro Homepage

Vacuum Pad Assembly, 125mm, Brown

  • Mfr # ZPT125HBU-B16

  • Zoro # G6743475


product price: $46.59
/ea

Key Features

Pad Type
Bellows
Pad Material
Urethane Rubber
Pad Dia.
125 mm
Port Size
M16x1.50
Pad Height
69 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZPT125HBU-B16
Zoro #
G6743475
UPC #
-
Country of Origin
Japan

Dimensions

Pad Dia.
125 mm
Port Size
M16x1.50
Pad Height
69 mm
Pad Diameter
125 mm

Details

Pad Type
Bellows
Pad Material
Urethane Rubber
Durometer
50A
Item
Vacuum Pad Assembly
Color
BROWN
Temp. Range
0 Degrees to 60 Degrees C
Includes
Adaptor, Pad
Pad Color
Brown
Maximum Operating Temperature
60 Degrees C
Minimum Operating Temperature
0 Degrees C

Description

Item Vacuum Pad Assembly, Durometer 50A, Includes Adaptor, Pad, Maximum Operating Temperature 60 Degrees C, Minimum Operating Temperature 0 Degrees C, Pad Color Brown, Pad Diameter 125 mm, Pad Height 69 mm, Pad Material Urethane Rubber, Pad Type Bellows, Port Size M16x1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.