Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pad Assembly, Brown

  • Mfr # ZPT40HBU-B8

  • Zoro # G6785475


product price: $24.19
/ea

Key Features

Pad Type
Bellows
Pad Material
Urethane Rubber
Pad Dia.
40 mm
Port Size
M8x1.25
Pad Height
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZPT40HBU-B8
Zoro #
G6785475
UPC #
-
Country of Origin
Japan

Dimensions

Pad Dia.
40 mm
Port Size
M8x1.25
Pad Height
32 mm
Pad Diameter
40 mm

Details

Pad Type
Bellows
Pad Material
Urethane Rubber
Temp. Range
0 Degrees to 60 Degrees C
Item
Vacuum Pad Assembly
Color
BROWN
Durometer
50A
Includes
Adaptor, Pad
Minimum Operating Temperature
0 Degrees C
Pad Color
Brown
Maximum Operating Temperature
60 Degrees C

Description

Item Vacuum Pad Assembly, Durometer 50A, Includes Adaptor, Pad, Maximum Operating Temperature 60 Degrees C, Minimum Operating Temperature 0 Degrees C, Pad Color Brown, Pad Diameter 40 mm, Pad Height 32 mm, Pad Material Urethane Rubber, Pad Type Bellows, Port Size M8x1.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.