Zoro Homepage

Vacuum Pad Assembly, White

  • Mfr # ZPT40HBS-B8

  • Zoro # G7002667


product price: $21.19
/ea

Key Features

Pad Type
Bellows
Pad Material
Food Grade Silicone Rubber
Pad Dia.
40 mm
Pad Height
32 mm
Port Size
M8x1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZPT40HBS-B8
Zoro #
G7002667
UPC #
-
Country of Origin
Japan

Dimensions

Pad Dia.
40 mm
Pad Height
32 mm
Port Size
M8x1.25
Pad Diameter
40 mm

Details

Pad Type
Bellows
Pad Material
Food Grade Silicone Rubber
Durometer
50A
Temp. Range
-30 Degrees to 200 Degrees C
Includes
Adaptor, Pad
Item
Vacuum Pad Assembly
Color
White
Pad Color
White
Minimum Operating Temperature
-30 Degrees C
Maximum Operating Temperature
200 Degrees C

Description

Item Vacuum Pad Assembly, Durometer 50A, Includes Adaptor, Pad, Maximum Operating Temperature 200 Degrees C, Minimum Operating Temperature -30 Degrees C, Pad Color White, Pad Diameter 40 mm, Pad Height 32 mm, Pad Material Food Grade Silicone Rubber, Pad Type Bellows, Port Size M8x1.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.