Zoro Homepage

Vacuum Pad, Bellows, 10mm

  • Mfr # ZP10BGN

  • Zoro # G4871063


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Pad Type
Bellows
Pad Material
Conductive NBR
Pad Dia.
10 mm
Pad Height
16 mm
For Use With
Adaptor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP10BGN
Zoro #
G4871063
UPC #
-
Country of Origin
Japan

Dimensions

Pad Dia.
10 mm
Pad Height
16 mm
Pad Diameter
10 mm

Details

Pad Type
Bellows
Pad Material
Conductive NBR
Item
Vacuum Pad
For Use With
Adaptor
Color
Black with Mark
Temp. Range
0 Degrees to 100 Degrees C
Durometer
50A
Maximum Operating Temperature
100 Degrees C
Minimum Operating Temperature
0 Degrees C
Pad Color
Black with One Silver Mark

Description

Vacuum Pad, Pad Diameter 10 mm, Pad Height 16 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 100 Degrees C, Pad Color Black with One Silver Mark, Durometer 50A, Pad Type Bellows, Pad Material Conductive NBR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.