Vacuum Pad, Black, Bellows Pad
Mfr # ZP13BGS
Zoro # G121914580
product price: $8.29
/eaSold in multiples of 2 for $16.58
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZP13BGS
Zoro #
G121914580
UPC #
-
Country of Origin
Japan
Description
Item Vacuum Pad, Durometer 50-70, Maximum Operating Temperature 200 Degrees C, Minimum Operating Temperature 0 Degrees C, Number of Folds Not Applicable, Pad Color Black, Pad Diameter 13 mm, Pad Height 18.5 mm, Pad Material Conductive Silicone, Pad Type Bellows, Port Size Not Applicable, Port Type Not Applicable, Series ZP, Standards ANSI C-73, CSA Certified, NEMA WD-1, NEMA WD-6, NOM 57, RoHS, UL Listed, Stroke Not Applicable, Weight 0.02 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.