Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pad, Black, Bellows Pad

  • Mfr # ZP63HBS

  • Zoro # G121915235


product price: $17.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP63HBS
Zoro #
G121915235
UPC #
-
Country of Origin
Japan

Description

Item Vacuum Pad, Durometer 40, Includes Rib/Bellows, Maximum Operating Temperature 200 Degrees C, Minimum Operating Temperature 0 Degrees C, Number of Folds Not Applicable, Outside Diameter 67.6 mm, Overall Height 31.5 mm, Pad Color Black, Pad Diameter 63 mm, Pad Height 31.5 mm, Pad Material Silicone, Pad Mfr. Part Number ZP63HBS, Pad Type Bellows, Port Size Not Applicable, Port Type Not Applicable, Series ZP, Standards ANSI C-73, CSA Certified, NEMA WD-1, NEMA WD-6, NOM 57, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.