Zoro Homepage

Vacuum Pad, Black, Bellows Pad

  • Mfr # ZPT80HBNJ25-B01-A18

  • Zoro # G221914862


product price: $40.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZPT80HBNJ25-B01-A18
Zoro #
G221914862
UPC #
-
Country of Origin
Japan

Description

Item Vacuum Pad, Durometer 50, Maximum Operating Temperature 200 Degrees C, Minimum Operating Temperature 0 Degrees C, Number of Folds Not Applicable, Overall Height 43 mm, Pad Color Black, Pad Diameter 80 mm, Pad Height 144 mm, Pad Material NBR, Pad Type Bellows, Port Size M18 X 1.5, Port Type Metric, Series ZPT, Standards ANSI C-73, CSA Certified, NEMA WD-1, NEMA WD-6, NOM 57, RoHS, UL Listed, Stroke Not Applicable, Weight 0.82 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.