Vacuum Pad, Black, Flat Pad
Mfr # ZP4010US
Zoro # G121916348
product price: $3.35
/eaSold in multiples of 3 for $10.05
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZP4010US
Zoro #
G121916348
UPC #
-
Country of Origin
Japan
Description
Item Vacuum Pad, Adapter Material Brass/Standard, Durometer 40, Maximum Operating Temperature 200 Degrees C, Minimum Operating Temperature 0 Degrees C, Number of Folds Not Applicable, Outside Diameter 11 mm, Overall Height 5 mm, Pad Color Black, Pad Diameter 40 mm, Pad Height 12 mm, Pad Material Silicone, Pad Mfr. Part Number ZP4010US, Pad Type Flat, Port Size Not Applicable, Port Type Not Applicable, Series ZP, Standards ANSI C-73, CSA Certified, NEMA WD-1, NEMA WD-6, NOM 57, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.