Zoro Homepage

Vacuum Pad, Deep, 10mm

  • Mfr # ZP10DN

  • Zoro # G4870966


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Pad Type
Deep
Pad Material
NBR
Pad Dia.
10 mm
Pad Height
15 mm
For Use With
Adaptor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP10DN
Zoro #
G4870966
UPC #
-
Country of Origin
Japan

Dimensions

Pad Dia.
10 mm
Pad Height
15 mm
Pad Diameter
10 mm

Details

Pad Type
Deep
Pad Material
NBR
For Use With
Adaptor
Item
Vacuum Pad
Temp. Range
0 Degrees to 120 Degrees C
Durometer
50A
Color
Black
Minimum Operating Temperature
0 Degrees C
Maximum Operating Temperature
120 Degrees C
Pad Color
Black

Description

Vacuum Pad, Pad Diameter 10 mm, Pad Height 15 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 120 Degrees C, Pad Color Black, Durometer 50A, Pad Type Deep, Pad Material NBR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.