Zoro Homepage

Vacuum Pad, Flat, 10mm

  • Mfr # ZP10UF

  • Zoro # G4871176


product price: $4.99
/ea
Sold in multiples of 10 for $49.90

Key Features

Pad Type
Flat
Pad Material
Fluoro Rubber
Pad Dia.
10 mm
Pad Height
12 mm
Color
Black with Mark
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP10UF
Zoro #
G4871176
UPC #
-
Country of Origin
Japan

Dimensions

Pad Dia.
10 mm
Pad Height
12 mm
Pad Diameter
10 mm

Details

Pad Type
Flat
Pad Material
Fluoro Rubber
Color
Black with Mark
Temp. Range
0 Degrees to 250 Degrees C
For Use With
Adaptor
Durometer
60A
Item
Vacuum Pad
Pad Color
Black with Green Mark
Minimum Operating Temperature
0 Degrees C
Maximum Operating Temperature
250 Degrees C

Description

Vacuum Pad, Pad Diameter 10 mm, Pad Height 12 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 250 Degrees C, Pad Color Black with Green Mark, Durometer 60A, Pad Type Flat, Pad Material Fluoro Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.