Zoro Homepage

Vacuum Pad, Flat, 10mm

  • Mfr # ZP10UGS

  • Zoro # G4871194


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Pad Type
Flat
Pad Material
Conductive Silicone
Pad Dia.
10 mm
Pad Height
12 mm
Durometer
50A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP10UGS
Zoro #
G4871194
UPC #
-
Country of Origin
Japan

Dimensions

Pad Dia.
10 mm
Pad Height
12 mm
Pad Diameter
10 mm

Details

Pad Type
Flat
Pad Material
Conductive Silicone
Durometer
50A
For Use With
Adaptor
Color
Black with Mark
Temp. Range
-10 Degrees to 200 Degrees C
Item
Vacuum Pad
Maximum Operating Temperature
200 Degrees C
Minimum Operating Temperature
-10 Degrees C
Pad Color
Black with Two Silver Marks

Description

Vacuum Pad, Pad Diameter 10 mm, Pad Height 12 mm, Minimum Operating Temperature -10 Degrees C, Maximum Operating Temperature 200 Degrees C, Pad Color Black with Two Silver Marks, Durometer 50A, Pad Type Flat, Pad Material Conductive Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.