Zoro Homepage

Vacuum Pad, Flat, 8mm

  • Mfr # ZP08UGS

  • Zoro # G4871045


product price: $2.69
/ea
Sold in multiples of 3 for $8.07

Key Features

Pad Type
Flat
Pad Material
Conductive Silicone
Pad Dia.
8 mm
Pad Height
12 mm
For Use With
Adaptor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP08UGS
Zoro #
G4871045
UPC #
-
Country of Origin
Japan

Dimensions

Pad Dia.
8 mm
Pad Height
12 mm
Pad Diameter
8 mm

Details

Pad Type
Flat
Pad Material
Conductive Silicone
For Use With
Adaptor
Color
Black with Mark
Temp. Range
-10 Degrees to 200 Degrees C
Item
Vacuum Pad
Durometer
50A
Minimum Operating Temperature
-10 Degrees C
Pad Color
Black with Two Silver Marks
Maximum Operating Temperature
200 Degrees C

Description

Vacuum Pad, Pad Diameter 8 mm, Pad Height 12 mm, Minimum Operating Temperature -10 Degrees C, Maximum Operating Temperature 200 Degrees C, Pad Color Black with Two Silver Marks, Durometer 50A, Pad Type Flat, Pad Material Conductive Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.