Vacuum Pad, Flat With Ribs, 16mm
Mfr # ZP16CF
Zoro # G4871255
product price: $5.49
/eaSold in multiples of 2 for $10.98
Key Features
Pad Type
Flat with Ribs
Pad Material
Fluoro Rubber
Pad Dia.
16 mm
Pad Height
12.5 mm
Color
Black with Mark
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZP16CF
Zoro #
G4871255
UPC #
-
Country of Origin
Japan
Dimensions
Pad Dia.
16 mm
Pad Height
12.5 mm
Pad Diameter
16 mm
Details
Pad Type
Flat with Ribs
Pad Material
Fluoro Rubber
Item
Vacuum Pad
Color
Black with Mark
Temp. Range
0 Degrees to 250 Degrees C
Durometer
60A
For Use With
Adaptor
Pad Color
Black with Green Mark
Maximum Operating Temperature
250 Degrees C
Minimum Operating Temperature
0 Degrees C
Description
Vacuum Pad, Pad Diameter 16 mm, Pad Height 12.5 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 250 Degrees C, Pad Color Black with Green Mark, Durometer 60A, Pad Type Flat with Ribs, Pad Material Fluoro Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.