Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pad, Flat With Ribs, 40mm

  • Mfr # ZP40CU

  • Zoro # G4871851


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Pad Type
Flat with Ribs
Pad Material
Urethane Rubber
Pad Dia.
40 mm
Pad Height
18.5 mm
Temp. Range
0 Degrees to 60 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP40CU
Zoro #
G4871851
UPC #
-
Country of Origin
Japan

Dimensions

Pad Dia.
40 mm
Pad Height
18.5 mm
Pad Diameter
40 mm

Details

Pad Type
Flat with Ribs
Pad Material
Urethane Rubber
Item
Vacuum Pad
Temp. Range
0 Degrees to 60 Degrees C
Color
BROWN
Durometer
60A
For Use With
Adaptor
Pad Color
Brown
Maximum Operating Temperature
60 Degrees C
Minimum Operating Temperature
0 Degrees C

Description

Vacuum Pad, Pad Diameter 40 mm, Pad Height 18.5 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 60 Degrees C, Pad Color Brown, Durometer 60A, Pad Type Flat with Ribs, Pad Material Urethane Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.