Zoro Homepage

Vacuum Pressure Switch, 1/8 in

  • Mfr # ZSE10-N01-A-PG

  • Zoro # G4870555


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Port Size
1/8 in
Pressure Range
10 to -105.0 KPa
Standards
CE, RoHS
Switch Type
2 NPN Outputs
Height
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSE10-N01-A-PG
Zoro #
G4870555
UPC #
-
Country of Origin
Japan

Dimensions

Port Size
1/8 in
Height
25 mm
Width
9.8 mm
Length
68.5 mm
Lead Length
2 m
Overall Depth
25 mm
Overall Width
9.8 mm

Details

Item
Vacuum Pressure Switch
Pressure Range
10 to -105.0 KPa
Standards
CE, RoHS
Switch Type
2 NPN Outputs
Temp. Range
5 to 60 Degrees C
Voltage
24V DC
Includes
Bracket
Series
ZSE
Maximum Vacuum Pressure
105 kPa
Minimum Vacuum Pressure
10 kPa
Minimum Operating Temperature
5 Degrees C
Maximum Operating Temperature
60 Degrees C
Switch Output Type
2 NPN Outputs

Description

Vacuum Pressure Switch, Includes Bracket, Lead Length 2 m, Maximum Operating Temperature 60 Degrees C, Maximum Vacuum Pressure 105 kPa, Minimum Operating Temperature 5 Degrees C, Minimum Vacuum Pressure 10 kPa, Overall Depth 25 mm, Overall Width 9.8 mm, Port Size 1/8 in, Series ZSE, Standards CE, RoHS, Switch Output Type 2 NPN Outputs, Voltage 24V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.