Vacuum Savings Valve, Brass, Series ZP2V
Mfr # ZP2V-W4-07
Zoro # G521914852
product price: $25.19
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZP2V-W4-07
Zoro #
G521914852
UPC #
-
Country of Origin
Japan
Description
Vacuum Savings Valve, Minimum Flow Rate 8 lpm, Maximum Vacuum Pressure -100 kPa, Hex Size Not Applicable, Overall Length 9 mm, Vacuum Inlet Size 4 in, Vacuum Inlet Type Push-to-Connect, Vacuum Pad End Size 4mm, Vacuum Pad End Type Push-to-Connect, Orifice Size 0.7 mm, Series ZP2V, Body Material Brass, Outside Diameter 4 in, Standards ANSI C-73, CSA Certified, NEMA WD-1, NEMA WD-6, NOM 57, RoHS, UL Listed, Weight 0.01 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.