Vacuum Water Separator, 1 In
Mfr # AMJ5000-N10B
Zoro # G4886271
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Max. Flow
500 lpm
Port Size
1 in
Port Type
NPT Thread
Configuration
Inline
Filtration
Water Removing Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AMJ5000-N10B
Zoro #
G4886271
UPC #
-
Country of Origin
Japan
Dimensions
Port Size
1 in
Vacuum Inlet Size
1 in
Details
Max. Flow
500 lpm
Port Type
NPT Thread
Configuration
Inline
Filtration
Water Removing Element
Item
Vacuum Water Separator
Includes
Drain Cock, Water Element
Pressure Range
-100 To 1000 KPA
Temp. Range
5 T0 60 Degrees C
Series
AMJ
Maximum Operating Temperature
60 Degrees C
Vacuum Inlet Type
NPT
Minimum Vacuum Pressure
-100 kPa
Maximum Vacuum Pressure
1,000 kPa
Minimum Operating Temperature
5 Degrees C
Description
Vacuum Water Separator, Vacuum Inlet Size 1 in, Vacuum Inlet Type NPT, Minimum Vacuum Pressure -100 kPa, Maximum Vacuum Pressure 1,000 kPa, Minimum Operating Temperature 5 Degrees C, Maximum Operating Temperature 60 Degrees C, Includes Drain Cock, Water Element, Series AMJ, Configuration Inline
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.