VALVE, 5 PORT SOLENOID
Mfr # SY3100R-5U1-NA
Zoro # G315854869
product price: $62.49
/eaKey Features
Body Material
Die Cast Zinc
Exhaust Port Connection Gender
Female
Body Style
Base-Mounted
Operating Pressure - Maximum
0.7 MPa
Exhaust Port Connection Type
BSPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SY3100R-5U1-NA
Zoro #
G315854869
UPC #
-
Country of Origin
Japan
Description
Solenoid Valve, Voltage 24V DC, Center Position Not Applicable, ISO Class 13849, Body Style Base-Mounted, Pilot Pressure 35 psi, Power Consumption 0.35 W, Override Non-Locking, Standards RoHS Compliant
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.