Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE, 5 PORT SOLENOID

  • Mfr # SY3A00-5U1-NA

  • Zoro # G615854804


product price: $91.69
/ea
Free Shipping & Returns

Key Features

Lubrication
Lubrication Not Required
Pilot Pressure
35 psi
Electrical Connection Type
Plug-In
Exhaust Port Connection Type
BSPT
Includes Solenoid Coil
Solenoid Coil Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY3A00-5U1-NA
Zoro #
G615854804
UPC #
-
Country of Origin
Japan

Details

Lubrication
Lubrication Not Required
Pilot Pressure
35 psi
Electrical Connection Type
Plug-In
Exhaust Port Connection Type
BSPT
Includes Solenoid Coil
Solenoid Coil Included
Pilot Port Connection Gender
Female
Valve Type
Spool
Coefficient of Volume (Cv)
0.285
Power Consumption
0.35 W
Operating Temperature - Maximum
50 Degrees C
ISO Class
13849
Exhaust Port Connection Gender
Female
Voltage
24V DC
Pilot Type
Internal Pilot
Product Type
Solenoid Air Control Valve
Seal Material
Rubber
Inlet Port Connection Gender
Female
Number of Ways
Four-Way
Operating Temperature - Minimum
-10 Degrees C
Flow Rate - Maximum
9.77 scfm
Inlet Port Connection Type
BSPT
Spool Material
Aluminum
Body Features
Single
Body Material
Die Cast Zinc
Item
Solenoid Valve
For Media
Air
Return Action
Double Solenoid Bi-Stable
Series
SY3000
Valve Action
Normally Closed
Standards
RoHS Compliant
Override
Non-Locking
Actuator Type
Double Solenoid
Operating Pressure - Minimum
0.1 MPa
Operating Pressure - Maximum
0.7 MPa
Body Style
Base-Mounted
Number of Ports
5
Number of Positions
Four-Position

Description

Solenoid Valve, Voltage 24V DC, Center Position Not Applicable, ISO Class 13849, Body Style Base-Mounted, Pilot Pressure 35 psi, Power Consumption 0.35 W, Override Non-Locking, Standards RoHS Compliant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.