Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE, 5 PORT SOLENOID

  • Mfr # SY5100-5UF1-NA

  • Zoro # G315854845


product price: $66.69
/ea

Key Features

Electrical Connection Type
Plug-In
For Media
Air
Return Action
Single Solenoid Monostable
Operating Temperature - Minimum
-10 Degrees C
Spool Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY5100-5UF1-NA
Zoro #
G315854845
UPC #
-
Country of Origin
Japan

Details

Electrical Connection Type
Plug-In
For Media
Air
Return Action
Single Solenoid Monostable
Operating Temperature - Minimum
-10 Degrees C
Spool Material
Aluminum
Product Type
Solenoid Air Control Valve
Body Features
Single
Power Consumption
0.35 W
Includes Solenoid Coil
Solenoid Coil Included
Lubrication
Lubrication Not Required
Seal Material
Rubber
Flow Rate - Maximum
24.69 scfm
Coefficient of Volume (Cv)
0.72
Inlet Port Connection Gender
Female
Pilot Type
Internal Pilot
Operating Temperature - Maximum
50 Degrees C
Body Style
Base-Mounted
Actuator Type
Single Solenoid
Exhaust Port Connection Gender
Female
Operating Pressure - Maximum
0.7 MPa
Voltage
24V DC
Exhaust Port Connection Type
BSPT
ISO Class
13849
Number of Ways
Five-Way
Item
Solenoid Valve
Standards
RoHS Compliant
Valve Type
Spool
Number of Positions
Two-Position
Inlet Port Connection Type
BSPT
Number of Ports
5
Override
Locking
Response Time
10 msec
Series
SY5000
Pilot Pressure
35 psi
Pilot Port Connection Gender
Female
Operating Pressure - Minimum
0.15 MPa

Description

Solenoid Valve, Voltage 24V DC, Center Position Not Applicable, ISO Class 13849, Body Style Base-Mounted, Pilot Pressure 35 psi, Power Consumption 0.35 W, Override Locking, Standards RoHS Compliant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.