Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE, 5 PORT SOLENOID

  • Mfr # SY7A00-5U1-NA

  • Zoro # G215854945


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Series
SY7000
Inlet Port Connection Gender
Female
Pilot Type
Internal Pilot
Valve Type
Spool
ISO Class
13849
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY7A00-5U1-NA
Zoro #
G215854945
UPC #
-
Country of Origin
Japan

Details

Series
SY7000
Inlet Port Connection Gender
Female
Pilot Type
Internal Pilot
Valve Type
Spool
ISO Class
13849
Override
Non-Locking
Pilot Pressure
35 psi
Product Type
Solenoid Air Control Valve
Operating Temperature - Maximum
50 Degrees C
Power Consumption
0.35 W
Includes Solenoid Coil
Solenoid Coil Included
Pilot Port Connection Gender
Female
Exhaust Port Connection Type
BSPT
Number of Ports
5
Number of Positions
Four-Position
Voltage
24V DC
Operating Temperature - Minimum
-10 Degrees C
Spool Material
Aluminum
Inlet Port Connection Type
BSPT
Electrical Connection Type
Plug-In
Number of Ways
Four-Way
Exhaust Port Connection Gender
Female
Flow Rate - Maximum
40.8 scfm
Operating Pressure - Maximum
0.7 MPa
Lubrication
Lubrication Not Required
Actuator Type
Double Solenoid
Operating Pressure - Minimum
-100 kPa
Return Action
Double Solenoid Bi-Stable
Valve Action
Normally Closed
Coefficient of Volume (Cv)
1.19
Standards
RoHS Compliant
Item
Solenoid Valve
Body Style
Base-Mounted
Seal Material
Rubber
For Media
Air
Body Features
Single

Description

Solenoid Valve, Voltage 24V DC, Center Position Not Applicable, ISO Class 13849, Body Style Base-Mounted, Pilot Pressure 35 psi, Power Consumption 0.35 W, Override Non-Locking, Standards RoHS Compliant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.