Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Manifold, 6 Station, M5x0.8

  • Mfr # SS5Y3-41-06-M5T

  • Zoro # G5320034


product price: $55.79
/ea

Key Features

Body Style
Base-Mounted
Series
SY3000
Overall Height
2 1/4 in
Body Material
Aluminum
Overall Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS5Y3-41-06-M5T
Zoro #
G5320034
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
2 1/4 in
Overall Width
2 1/4 in
Height (In.)
1 1/8 in
Valve Port Size
M5 x 0.8
Width (In.)
2 1/4 in
Length (In.)
3 1/4 in
Overall Length
3 1/4 in
Exhaust Port Connection Size
M5x0.8
Valve Port Connection Size
#10-32

Details

Item
Bar Manifold
Body Style
Base-Mounted
Series
SY3000
Body Material
Aluminum
NPT Port (In.)
M5 x 0.8
For Use With
Mfr. No. SY3000 Series Base Mounted Valves
Cv
0.18
Number of Valve Stations
6
Number of Stations
6
Standards
RoHS Compliant
Product Type
Bar Manifold
Compatible Series
SY3000
Valve Port Connection Type
NPT
Operating Temperature - Maximum
122 Degrees F
Valve Port Connection Gender
Female
Exhaust Port Connection Type
NPT
Exhaust Port Connection Gender
Female
Port Location
Side
Compatible Brand
SMC
Operating Temperature - Minimum
14 Degrees F
End Plate Orientation
Horizontal
Number of Valve Ports
6
Coefficient of Volume (Cv)
0.18
Includes DIN Rail Clamps
DIN Rails Clamps Not Included

Description

Bar Manifold, For Use With Mfr. No. SY3000 Series Base Mounted Valves, Number of Valve Stations 6, Valve Port Size M5 x 0.8, Cv 0.18, Solenoid Valve Manifold, SY3000 Series, Length (In.) 3 1/4 in, Width (In.) 2 1/4 in, Height (In.) 1 1/8 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.