Zoro Homepage

Valve Manifold, 8 Station, 1/8 NPT

  • Mfr # SS5Y5-41-08-01T

  • Zoro # G5402372


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
SY5000
Overall Height
2 7/16 in
Body Material
Aluminum
Overall Width
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS5Y5-41-08-01T
Zoro #
G5402372
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 7/16 in
Overall Width
2 3/8 in
Height (In.)
1 1/4 in
Length (In.)
4 in
Valve Port Size
1/8 in
Width (In.)
2 3/8 in
Overall Length
4 in
Valve Port Connection Size
1/8 in
Exhaust Port Connection Size
1/8 in

Details

Item
Bar Manifold
Body Style
Base-Mounted
Series
SY5000
Body Material
Aluminum
Number of Stations
8
NPT Port (In.)
1/8
Cv
0.44
Number of Valve Stations
8
For Use With
Mfr. No. SY5000 Series Base Mounted Valves
Standards
RoHS Compliant
Number of Valve Ports
8
Valve Port Connection Type
NPT
Compatible Brand
SMC
Valve Port Connection Gender
Female
Compatible Series
SY5000
Port Location
Side
Coefficient of Volume (Cv)
0.44
Product Type
Bar Manifold
Exhaust Port Connection Type
NPT
Exhaust Port Connection Gender
Female
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
End Plate Orientation
Horizontal
Operating Temperature - Minimum
-10 Degrees C
Operating Temperature - Maximum
50 Degrees C

Description

Bar Manifold, For Use With Mfr. No. SY5000 Series Base Mounted Valves, Number of Valve Stations 8, Valve Port Size 1/8 in, Cv 0.44, Solenoid Valve Manifold, SY5000 Series, Length (In.) 4 in, Width (In.) 2 3/8 in, Height (In.) 1 1/4 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.