Zoro Homepage

VALVE, SGL SOL, BASE MT (DC)

  • Mfr # SY3140-5L

  • Zoro # G215191521


product price: $51.69
/ea

Key Features

Body Style
Base-Mounted
Series
SY3000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.35 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY3140-5L
Zoro #
G215191521
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
53 1/2 mm
Overall Length
76 13/16 mm

Description

Solenoid Valve, Voltage 24V DC, Center Position Not Applicable, Body Style Base-Mounted, Pilot Pressure 35 psi, Power Consumption 0.35 W, Override Non-Locking, Overall Height 53 1/2 mm, Overall Length 76 13/16 mm, Standards RoHS Compliant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.