Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE, SGL SOL, BASE MT (DC)

  • Mfr # SY7140-5WOZ-Q

  • Zoro # G415212934


product price: $85.59
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
SY7000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.1 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY7140-5WOZ-Q
Zoro #
G415212934
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
63 mm
Overall Length
109 3/32 mm

Details

Item
Solenoid Valve
Body Style
Base-Mounted
Series
SY7000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.1 W
Override
Non-Locking
Number of Positions
Two-Position
Number of Ways
Five-Way
Standards
CE Listed
Number of Ports
5
Operating Pressure - Maximum
0.7 MPa
Seal Material
Rubber
Body Features
Single
For Media
Air
Valve Type
Spool
Operating Temperature - Minimum
-10 Degrees C
Operating Pressure - Minimum
0.1 MPa
Operating Temperature - Maximum
50 Degrees C
Product Type
Solenoid Air Control Valve
Pilot Type
Internal Pilot
Actuator Type
Single Solenoid
Lubrication
Lubrication Not Required
Inlet Port Connection Type
BSPT
Inlet Port Connection Gender
Female
Electrical Connection Type
Plug-In
Spool Material
Aluminum
Exhaust Port Connection Gender
Female
Exhaust Port Connection Type
BSPT
Return Action
Single Solenoid Monostable
Pilot Port Connection Gender
Female
Coefficient of Volume (Cv)
1.1
Flow Rate - Maximum
37.72 scfm
Includes Solenoid Coil
Solenoid Coil Included

Description

Solenoid Valve, Voltage 24V DC, Center Position Not Applicable, Body Style Base-Mounted, Pilot Pressure 35 psi, Power Consumption 0.1 W, Override Non-Locking, Overall Height 63 mm, Overall Length 109 3/32 mm, Standards CE Listed

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.