Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE, SGL SOL, BODY PT

  • Mfr # SY9120-5WOU-02F-Q

  • Zoro # G515213053


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
SY9000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.35 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY9120-5WOU-02F-Q
Zoro #
G515213053
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
66 1/2 mm
Overall Length
139 3/16 mm
Exhaust Port Connection Size
1/4 in
Inlet Port Connection Size
1/4 in
Pilot Port Connection Size
1/4 in

Details

Item
Solenoid Valve
Body Style
Body-Ported
Series
SY9000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.35 W
Override
Non-Locking
Standards
CE Listed
Number of Ways
Five-Way
Number of Positions
Two-Position
Product Type
Solenoid Air Control Valve
Operating Pressure - Minimum
0.1 MPa
Number of Ports
5
Actuator Type
Single Solenoid
Seal Material
Rubber
Coefficient of Volume (Cv)
1.7
Body Features
Single
Pilot Type
Internal Pilot
Valve Type
Spool
Operating Temperature - Minimum
-10 Degrees C
Lubrication
Lubrication Not Required
Operating Temperature - Maximum
50 Degrees C
Operating Pressure - Maximum
0.7 MPa
For Media
Air
Inlet Port Connection Gender
Female
Inlet Port Connection Type
BSPP
Pilot Port Connection Gender
Female
Includes Solenoid Coil
Solenoid Coil Included
Flow Rate - Maximum
58.29 scfm
Electrical Connection Type
Plug-In
Spool Material
Aluminum
Return Action
Single Solenoid Monostable
Exhaust Port Connection Type
BSPP
Exhaust Port Connection Gender
Female

Description

Solenoid Valve, Voltage 24V DC, Center Position Not Applicable, Body Style Body-Ported, Pilot Pressure 35 psi, Power Consumption 0.35 W, Override Non-Locking, Overall Height 66 1/2 mm, Overall Length 139 3/16 mm, Standards CE Listed

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.